description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Precision Level | Standard (ABEC 1) |
| Bearing Class | Class 6 / P6 |
| Bearing Type | Unmounted, Angular Contact |
| Series | 7300 |
| Radial Internal Clearance | Normal |
| icNumber | 7695893 |
| No. of Bearings | 1 |
| Limiting Speed - Grease | 6000 rpm |
| Precision | Standard |
| I.D. | 1.77 in, 45 mm |
| Width | 0.98 in, 25 mm |
| Rows of Balls | Single |
| ISO Tolerance | Class 5 / P5 |
| Flush Ground | No |
| O.D. | 3.94 in, 100 mm |
| Material | Bearing Steel |
| Capacity | High Capacity |
| Lubricant | Oil Preservative |
| Inch/Metric | Metric |
| Locking Device | No Locking Device |
| Bearing Design | Universal Mounting |
| Origin | Single Row Angular Contact |
| O.D. Type | Cylindrical |
| Inner Ring Width | 0.98 in, 25 mm |
| Preload Level | Normal Axial Clearance |
| Precision Rating | ABEC 3 |
| Cage Material | Polyamide |
| Cage Type | Plastic |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. of Rows | Single |
| Outer Ring Width | 0.98 in, 25 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Enclosure | Open |
| Rolling Element | Ball |
| Contact Angle | 40 Degree |
| Limiting Speed - Oil | 8000 rpm |
| No. in Set | Single Bearing |
| Cage | Non-Metallic |
| Element Material | Bearing Steel |
| Ball Material | Steel |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Row Type | 1 |
| Seal Type | Unsealed |
| Duplex Type | Single |
| Weight | 1.843 LB |
| EAN or UPC | 7316576634161 |

