- Unmounted, Angular Contact Bearing
- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 0.98 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| No. of Rows | Single |
| Locking Device | No Locking Device |
| O.D. | 3.94 in, 100 mm |
| Type | Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass |
| Preload Level | Normal Axial Clearance |
| Bearing Class | Class 6 / P6 |
| Rows of Balls | Single |
| Inner Ring Width | 0.98 in, 25 mm |
| Lubricant | Oil Preservative |
| Outer Ring Width | 0.98 in, 25 mm |
| Origin | Single Row Angular Contact |
| Enclosure | Open |
| I.D. | 1.77 in, 45 mm |
| Ball Material | Steel |
| Basic Dynamic Load Rating | 13713.346 lbf, 61 kN |
| Seal Material | None |
| Reference Speed | 9000 rpm |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Static Load Rating [Max] | 9,330.00 lbf |
| Snap Ring | No Snap Ring |
| Guide Type | Ball |
| Bearing Design | Universal Mounting |
| Static Load Rating | 9104.762 lbf, 40.5 kN |
| No. in Set | Single Bearing |
| Ring Type | One-Piece Inner and Outer Rings |
| Material | Bearing Steel |
| Series | 7300 |
| Radial Internal Clearance | Normal |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Limiting Speed | 9000 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| Capacity | High Capacity |
| No. of Bearings | 1 |
| Cage Type | Pressed Brass |
| Element Material | Bearing Steel |
| Cage | Sheet Metal |
| Width | 0.98 in, 25 mm |
| O.D. Type | Cylindrical |
| Seal Type | Unsealed |
| Rolling Element | Ball |
| Row Type | 1 |
| Flush Ground | No |
| icNumber | 7695811 |
| Contact Angle | 40 Degree |
| Dynamic Load Rating | 13,600.00 lbf |
| Precision Rating | ABEC 3 |
| Weight | 1.949 LB |
| EAN or UPC | 7316576650628 |

