description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| No. of Rows | Single |
| Rows of Balls | Single |
| Inner Ring Width | 0.98 in, 25 mm |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| Series | 7300 |
| Material | Bearing Steel |
| Capacity | High Capacity |
| Contact Angle | 40 Degree |
| Ball Material | Steel |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Locking Device | No Locking Device |
| Width | 0.98 in, 25 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 3 |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Bearing Design | Universal Mounting |
| Radial Internal Clearance | Normal |
| No. of Bearings | 1 |
| Seal Type | Unsealed |
| Inch/Metric | Metric |
| Limiting Speed - Oil | 8000 rpm |
| Lubricant | Oil Preservative |
| Element Material | Bearing Steel |
| Cage | Non-Metallic |
| Cage Material | Polyamide |
| Seal Material | None |
| O.D. | 3.94 in, 100 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.98 in, 25 mm |
| ISO Tolerance | Class 5 / P5 |
| Flush Ground | No |
| I.D. | 1.77 in, 45 mm |
| Bearing Type | Unmounted, Angular Contact |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| Limiting Speed - Grease | 6000 rpm |
| Internal Design | Universal Mounting |
| Bearing Class | Class 6 / P6 |
| Snap Ring | No Snap Ring |
| Duplex Type | Single |
| icNumber | 7695893 |
| O.D. Type | Cylindrical |
| Cage Type | Plastic |
| Rolling Element | Ball |
| Row Type | 1 |
| Weight | 1.843 LB |
| EAN or UPC | 7316577610560 |

