description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Bearing Type | Unmounted, Angular Contact |
| Rows of Balls | Single |
| Flush Ground | No |
| Limiting Speed - Grease | 6000 rpm |
| Snap Ring | No Snap Ring |
| Origin | Single Row Angular Contact |
| No. of Bearings | 1 |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Row Type | 1 |
| Element Material | Bearing Steel |
| Capacity | High Capacity |
| Seal Material | None |
| Outer Ring Width | 0.98 in, 25 mm |
| Enclosure | Open |
| No. of Rows | Single |
| icNumber | 7695811 |
| Cage | Sheet Metal |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | Normal |
| Bearing Design | Universal Mounting |
| Ball Material | Steel |
| Contact Angle | 40 Degree |
| Cage Type | Metal |
| Inner Ring Width | 0.98 in, 25 mm |
| Cage Material | Brass |
| O.D. | 3.94 in, 100 mm |
| Precision Rating | ABEC 3 |
| Series | 7300 |
| Lubricant | Oil Preservative |
| I.D. | 1.77 in, 45 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Precision | Standard |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Preload Level | Medium |
| Internal Design | Universal Mounting |
| Material | Bearing Steel |
| Width | 0.98 in, 25 mm |
| Duplex Type | Single |
| No. in Set | Single Bearing |
| Limiting Speed - Oil | 8000 rpm |
| Weight | 1.949 LB |
| EAN or UPC | 7316576650604 |

