description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Cage | Non-Metallic |
| Limiting Speed - Grease | 6000 rpm |
| Ball Material | Steel |
| No. of Bearings | 1 |
| Origin | Single Row Angular Contact |
| Bearing Class | Normal / P0 |
| Bearing Type | Unmounted, Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 1 |
| Series | 7300 |
| Row Type | 1 |
| No. in Set | Single Bearing |
| Contact Angle | 40 Degree |
| Preload Level | None |
| Bore Type | Cylindrical |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Cage Material | Polyamide |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision Level | Standard (ABEC 1) |
| Limiting Speed - Oil | 8000 rpm |
| Bearing Design | Single Row Angular Contact |
| Static Load Rating [Max] | 41500 lbf |
| icNumber | 7695893 |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| O.D. | 3.94 in, 100 mm |
| Duplex Type | Single |
| Precision | Standard |
| Dynamic Load Rating | 60500 lbf |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| Cage Type | Plastic |
| Flush Ground | No |
| I.D. | 1.77 in, 45 mm |
| Width | 0.98 in, 25 mm |
| Outer Ring Width | 0.98 in, 25 mm |
| Seal Type | Unsealed |
| Inner Ring Width | 0.98 in, 25 mm |
| Rows of Balls | Single |
| Seal Material | None |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| Capacity | High Capacity |
| Material | Bearing Steel |
| Weight | 1.843 LB |
| EAN or UPC | 7316576634215 |

