description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Inch/Metric | Metric |
| Outer Ring Width | 1.06 in, 27 mm |
| Bore Type | Cylindrical |
| No. in Set | Single Bearing |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 4.33 in, 110 mm |
| Width | 1.06 in, 27 mm |
| I.D. | 1.97 in, 50 mm |
| Cage | Non-Metallic |
| Duplex Type | Single |
| No. of Bearings | 1 |
| Seal Material | None |
| Contact Angle | 40 Degree |
| Cage Material | Polyamide |
| Enclosure | Open |
| Origin | Single Row Angular Contact |
| icNumber | 7695834 |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Design | Universal Mounting |
| Inner Ring Width | 1.06 in, 27 mm |
| Limiting Speed - Grease | 5300 rpm |
| O.D. Type | Cylindrical |
| Cage Type | Plastic |
| Precision Level | Standard (ABEC 1) |
| Precision Rating | ABEC 3 |
| Ball Material | Steel |
| Capacity | High Capacity |
| Rolling Element | Ball |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Row Type | 1 |
| ISO Tolerance | Class 5 / P5 |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Seal Type | Unsealed |
| Element Material | Bearing Steel |
| Rows of Balls | Single |
| Series | 7300 |
| Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| No. of Rows | Single |
| Flush Ground | No |
| Radial Internal Clearance | Normal |
| Precision | Standard |
| Limiting Speed - Oil | 7000 rpm |
| Locking Device | No Locking Device |
| Preload Level | Normal Axial Clearance |
| Weight | 2.359 LB |
| EAN or UPC | 7316577092526 |

