description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Inner Ring Width | 1.06 in, 27 mm |
| Preload Level | Light |
| Series | 7300 |
| Snap Ring | No Snap Ring |
| Locking Device | No Locking Device |
| Outer Ring Width | 1.06 in, 27 mm |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Oil | 7000 rpm |
| No. of Rows | Single |
| I.D. | 1.97 in, 50 mm |
| Enclosure | Open |
| Bearing Type | Unmounted, Angular Contact |
| Bearing Class | Class 6 / P6 |
| Origin | Single Row Angular Contact |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 5300 rpm |
| Rows of Balls | Single |
| Cage | Machined Metal |
| Width | 1.06 in, 27 mm |
| Seal Material | None |
| Internal Design | Universal Mounting |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Cage Type | Metal |
| Row Type | 1 |
| Lubricant | Oil Preservative |
| O.D. | 4.33 in, 110 mm |
| Bearing Design | Universal Mounting |
| Cage Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Radial Internal Clearance Specification | Normal Clearance |
| Material | Bearing Steel |
| icNumber | 7695834 |
| Inch/Metric | Metric |
| Contact Angle | 40 Degree |
| Flush Ground | No |
| Capacity | High Capacity |
| Ball Material | Steel |
| No. of Bearings | 1 |
| Weight | 2.63 LB |
| EAN or UPC | 7316577089366 |

