description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| icNumber | 7695834 |
| Precision Level | Standard (ABEC 1) |
| Cage Material | Polyamide |
| Limiting Speed - Oil | 7000 rpm |
| Width | 1.06 in, 27 mm |
| Seal Material | None |
| Ball Material | Steel |
| Bearing Type | Unmounted, Angular Contact |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Seal Type | Unsealed |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Row Type | 1 |
| Origin | Single Row Angular Contact |
| O.D. | 4.33 in, 110 mm |
| Precision | Standard |
| No. of Bearings | 1 |
| Material | Bearing Steel |
| Duplex Type | Single |
| Inch/Metric | Metric |
| Internal Design | Universal Mounting |
| Contact Angle | 40 Degree |
| Bearing Design | Universal Mounting |
| Outer Ring Width | 1.06 in, 27 mm |
| Bearing Class | Class 6 / P6 |
| Lubricant | Oil Preservative |
| Rows of Balls | Single |
| Inner Ring Width | 1.06 in, 27 mm |
| Locking Device | No Locking Device |
| Series | 7300 |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| ISO Tolerance | Class 5 / P5 |
| Flush Ground | No |
| No. in Set | Single Bearing |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 5300 rpm |
| Cage Type | Plastic |
| Rolling Element | Ball |
| Cage | Non-Metallic |
| Radial Internal Clearance | Normal |
| I.D. | 1.97 in, 50 mm |
| Preload Level | Light |
| Capacity | High Capacity |
| Precision Rating | ABEC 3 |
| Weight | 2.359 LB |
| EAN or UPC | 7316577150639 |

