description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Contact Angle | 40 Degree |
| Seal Material | None |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Row Type | 1 |
| Width | 1.06 in, 27 mm |
| Inch/Metric | Metric |
| Series | 7300 |
| Ball Material | Steel |
| Precision | Standard |
| Seal Type | Unsealed |
| Inner Ring Width | 1.06 in, 27 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Bearing Design | Single Row Angular Contact |
| Locking Device | No Locking Device |
| Cage | Non-Metallic |
| Cage Material | Polyamide |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 1.97 in, 50 mm |
| Limiting Speed - Oil | 7000 rpm |
| Flush Ground | No |
| Rolling Element | Ball |
| Bearing Class | Normal / P0 |
| Outer Ring Width | 1.06 in, 27 mm |
| Element Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| Snap Ring | No Snap Ring |
| Lubricant | Oil Preservative |
| Capacity | High Capacity |
| Precision Rating | ABEC 1 |
| Limiting Speed - Grease | 5300 rpm |
| Duplex Type | Single |
| Material | Bearing Steel |
| Rows of Balls | Single |
| icNumber | 7695834 |
| No. of Bearings | 1 |
| No. of Rows | Single |
| Preload Level | None |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Enclosure | Open |
| O.D. | 4.33 in, 110 mm |
| Cage Type | Plastic |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Weight | 2.359 LB |
| EAN or UPC | 7316576634345 |

