| Preload Level | Normal Axial Clearance |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Contact Angle | 40 Degree |
| Flush Ground | No |
| Bearing Class | Class 6 / P6 |
| Inner Ring Width | 1.06 in, 27 mm |
| Cage | Machined Metal |
| Duplex Type | Single |
| Series | 7300 |
| I.D. | 1.97 in, 50 mm |
| Material | Bearing Steel |
| ISO Tolerance | Class 5 / P5 |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.06 in, 27 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Width | 1.06 in, 27 mm |
| O.D. | 4.33 in, 110 mm |
| Inch/Metric | Metric |
| Weight | 0.0 KG |
| EAN or UPC | 7316577086396 |

