description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Seal Material | None |
| Inch/Metric | Metric |
| Series | 73 |
| O.D. | 4.72 in, 120 mm |
| Width | 1.14 in, 29 mm |
| Outer Ring Width | 1.14 in, 29 mm |
| Snap Ring | No Snap Ring |
| Preload Level | Normal Axial Clearance |
| Bearing Type | Unmounted, Angular Contact |
| Flush Ground | No |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Row Type | 1 |
| ISO Tolerance | Class 5 / P5 |
| Bore Type | Cylindrical |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Precision Rating | ABEC 3 |
| Cage Material | Polyamide |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 2.17 in, 55 mm |
| Rows of Balls | Single |
| Inner Ring Width | 1.14 in, 29 mm |
| No. of Bearings | 1 |
| Seal Type | Unsealed |
| Capacity | High Capacity |
| Enclosure | Open |
| Bearing Class | Class 6 / P6 |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Cylindrical |
| Cage Type | Plastic |
| Contact Angle | 40 Degree |
| Radial Internal Clearance | Normal |
| icNumber | 7695843 |
| Duplex Type | Single |
| Cage | Non-Metallic |
| Limiting Speed - Grease | 4800 rpm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. of Rows | Single |
| Lubricant | Oil Preservative |
| Bearing Design | Universal Mounting |
| Precision | Standard |
| Limiting Speed - Oil | 6300 rpm |
| Weight | 3.01 LB |
| EAN or UPC | 7316577092540 |

