description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Rows of Balls | Single |
| O.D. | 4.72 in, 120 mm |
| Cage Material | Polyamide |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 40 Degree |
| ISO Tolerance | Class 5 / P5 |
| Capacity | High Capacity |
| Seal Type | Unsealed |
| Inner Ring Width | 1.14 in, 29 mm |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Cage | Non-Metallic |
| Width | 1.14 in, 29 mm |
| Ball Material | Steel |
| Preload Level | Light |
| Lubricant | Oil Preservative |
| I.D. | 2.17 in, 55 mm |
| Material | Bearing Steel |
| Flush Ground | No |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| Row Type | 1 |
| Series | 73 |
| Bearing Class | Class 6 / P6 |
| Bearing Design | Universal Mounting |
| Cage Type | Plastic |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Bore Type | Cylindrical |
| Limiting Speed - Oil | 6300 rpm |
| Outer Ring Width | 1.14 in, 29 mm |
| No. of Rows | Single |
| Limiting Speed - Grease | 4800 rpm |
| Precision Rating | ABEC 3 |
| Precision | Standard |
| No. of Bearings | 1 |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Duplex Type | Single |
| icNumber | 7695843 |
| Weight | 3.01 LB |
| EAN or UPC | 7316577611369 |

