description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Width | 1.14 in, 29 mm |
| Flush Ground | No |
| icNumber | 7695843 |
| Locating | Retaining Slot |
| Lubricant | Oil Preservative |
| Ball Material | Steel |
| Limiting Speed - Oil | 6300 rpm |
| Inner Ring Width | 1.14 in, 29 mm |
| Enclosure | Open |
| No. of Bearings | 1 |
| Duplex Type | Single |
| Outer Ring Width | 1.14 in, 29 mm |
| Row Type | 1 |
| Cage | Non-Metallic |
| Series | 73 |
| Precision | Standard |
| Rolling Element | Ball |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 4800 rpm |
| Capacity | High Capacity |
| Element Material | Bearing Steel |
| I.D. | 2.17 in, 55 mm |
| Material | Bearing Steel |
| Cage Type | Plastic |
| Precision Rating | ABEC 3 |
| Preload Level | Light |
| Snap Ring | No Snap Ring |
| No. of Rows | Single |
| Cage Material | Polyamide |
| Contact Angle | 40 Degree |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| Seal Material | None |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 4.72 in, 120 mm |
| Inch/Metric | Metric |
| Bearing Design | Universal Mounting |
| Radial Internal Clearance | Normal |
| Weight | 3.029 LB |
| EAN or UPC | 7316570691023 |

