description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Precision | Standard |
| Precision Rating | ABEC 1 |
| Ball Material | Steel |
| Seal Material | None |
| Bearing Design | Single Row Angular Contact |
| Locking Device | No Locking Device |
| Precision Level | Standard (ABEC 1) |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage Material | Polyamide |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Limiting Speed - Grease | 4800 rpm |
| Seal Type | Unsealed |
| Bearing Class | Normal / P0 |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| O.D. | 4.72 in, 120 mm |
| Enclosure | Open |
| Contact Angle | 40 Degree |
| No. of Rows | Single |
| O.D. Type | Cylindrical |
| Duplex Type | Single |
| Origin | Single Row Angular Contact |
| Material | Bearing Steel |
| Width | 1.14 in, 29 mm |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Limiting Speed - Oil | 6300 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | High Capacity |
| Series | 73 |
| icNumber | 7695843 |
| No. of Bearings | 1 |
| Inner Ring Width | 1.14 in, 29 mm |
| Radial Internal Clearance | Normal |
| Rows of Balls | Single |
| Cage | Non-Metallic |
| Preload Level | None |
| Flush Ground | No |
| I.D. | 2.17 in, 55 mm |
| Cage Type | Plastic |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.14 in, 29 mm |
| Weight | 3.01 LB |
| EAN or UPC | 7316576634444 |

