description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Capacity | High Capacity |
| Seal Material | None |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. of Bearings | 1 |
| Inner Ring Width | 1.22 in, 31 mm |
| I.D. | 2.36 in, 60 mm |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 6000 rpm |
| Outer Ring Width | 1.22 in, 31 mm |
| Limiting Speed - Grease | 4500 rpm |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Radial Internal Clearance | Normal |
| No. of Rows | Single |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Width | 1.22 in, 31 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Preload Level | Small Axial Clearance |
| Locking Device | No Locking Device |
| Precision | Standard |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| icNumber | 7695835 |
| No. in Set | Single Bearing |
| Duplex Type | Single |
| Bearing Design | w/ Smaller Axial Internal Clearance |
| Cage Type | Plastic |
| Series | 7300 |
| Enclosure | Open |
| O.D. | 5.12 in, 130 mm |
| Lubricant | Oil Preservative |
| Rolling Element | Ball |
| Contact Angle | 40 Degree |
| Inch/Metric | Metric |
| Flush Ground | No |
| Cage Material | Polyamide |
| Ball Material | Steel |
| Cage | Non-Metallic |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Weight | 3.827 LB |
| EAN or UPC | 7316577610638 |

