description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| O.D. Type | Cylindrical |
| Bearing Design | Universal Mounting |
| Limiting Speed - Oil | 6000 rpm |
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| Rolling Element | Ball |
| Limiting Speed - Grease | 4500 rpm |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Seal Material | None |
| Outer Ring Width | 1.22 in, 31 mm |
| No. of Rows | Single |
| Material | Bearing Steel |
| Element Material | Bearing Steel |
| Locking Device | No Locking Device |
| No. of Bearings | 1 |
| Precision Rating | ABEC 3 |
| Cage Material | Polyamide |
| icNumber | 7695835 |
| Snap Ring | No Snap Ring |
| Bore Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Duplex Type | Single |
| Capacity | High Capacity |
| Bearing Class | Class 6 / P6 |
| Row Type | 1 |
| Origin | Single Row Angular Contact |
| Rows of Balls | Single |
| Inner Ring Width | 1.22 in, 31 mm |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Contact Angle | 40 Degree |
| ISO Tolerance | Class 5 / P5 |
| Series | 7300 |
| Flush Ground | No |
| O.D. | 5.12 in, 130 mm |
| Preload Level | Normal Axial Clearance |
| Enclosure | Open |
| Precision Level | Standard (ABEC 1) |
| Cage | Non-Metallic |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision | Standard |
| I.D. | 2.36 in, 60 mm |
| Cage Type | Plastic |
| Width | 1.22 in, 31 mm |
| Weight | 3.827 LB |
| EAN or UPC | 7316576634451 |

