description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Element Material | Bearing Steel |
| Inner Ring Width | 1.22 in, 31 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Grease | 4500 rpm |
| Locking Device | No Locking Device |
| Row Type | 1 |
| Cage | Machined Metal |
| Bearing Design | Universal Mounting |
| No. of Bearings | 1 |
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Cylindrical |
| Duplex Type | Single |
| Internal Design | Universal Mounting |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Flush Ground | No |
| Width | 1.22 in, 31 mm |
| Outer Ring Width | 1.22 in, 31 mm |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Series | 7300 |
| Limiting Speed - Oil | 6000 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Precision Rating | ABEC 3 |
| Rows of Balls | Single |
| Precision | Standard |
| Inch/Metric | Metric |
| icNumber | 7695810 |
| Capacity | High Capacity |
| Origin | Single Row Angular Contact |
| O.D. | 5.12 in, 130 mm |
| ISO Tolerance | Class 5 / P5 |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Contact Angle | 40 Degree |
| Seal Material | None |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Preload Level | Light |
| I.D. | 2.36 in, 60 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Class | Class 6 / P6 |
| Seal Type | Unsealed |
| Rolling Element | Ball |
| Material | Bearing Steel |
| No. of Rows | Single |
| Weight | 4.206 LB |
| EAN or UPC | 7316577648624 |

