description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Limiting Speed - Grease | 4500 rpm |
| Contact Angle | 40 Degree |
| Origin | Single Row Angular Contact |
| No. of Rows | Single |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1.22 in, 31 mm |
| Limiting Speed - Oil | 6000 rpm |
| Cage Type | Plastic |
| Row Type | 1 |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Bearing Design | Universal Mounting |
| Width | 1.22 in, 31 mm |
| icNumber | 7695835 |
| I.D. | 2.36 in, 60 mm |
| Seal Material | None |
| Bearing Type | Unmounted, Angular Contact |
| Rolling Element | Ball |
| Precision Rating | ABEC 3 |
| Flush Ground | No |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Internal Design | Universal Mounting |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| ISO Tolerance | Class 5 / P5 |
| O.D. | 5.12 in, 130 mm |
| Duplex Type | Single |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| No. of Bearings | 1 |
| No. in Set | Single Bearing |
| Cage | Non-Metallic |
| Preload Level | Light |
| Outer Ring Width | 1.22 in, 31 mm |
| Seal Type | Unsealed |
| Series | 7300 |
| Inch/Metric | Metric |
| Capacity | High Capacity |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Element Material | Bearing Steel |
| Weight | 3.858 LB |
| EAN or UPC | 7316577150721 |

