description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| O.D. | 5.12 in, 130 mm |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | Normal |
| Element Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Cage | Machined Metal |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Width | 1.22 in, 31 mm |
| Precision | Standard |
| Internal Design | Universal Mounting |
| Radial Internal Clearance Specification | Normal Clearance |
| Inch/Metric | Metric |
| No. in Set | Single Bearing |
| Series | 7300 |
| Contact Angle | 40 Degree |
| Cage Type | Metal |
| icNumber | 7695810 |
| Seal Material | None |
| No. of Bearings | 1 |
| Duplex Type | Single |
| Inner Ring Width | 1.22 in, 31 mm |
| Bearing Design | Universal Mounting |
| Row Type | 1 |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| Preload Level | Medium |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Rows of Balls | Single |
| Lubricant | Oil Preservative |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Precision Rating | ABEC 3 |
| Enclosure | Open |
| Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| Bearing Class | Class 6 / P6 |
| Limiting Speed - Grease | 4500 rpm |
| Capacity | High Capacity |
| Outer Ring Width | 1.22 in, 31 mm |
| Cage Material | Brass |
| Limiting Speed - Oil | 6000 rpm |
| No. of Rows | Single |
| I.D. | 2.36 in, 60 mm |
| Rolling Element | Ball |
| Weight | 4.206 LB |
| EAN or UPC | 7316577067876 |

