description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision | Standard |
| icNumber | 7695835 |
| I.D. | 2.36 in, 60 mm |
| Bearing Class | Class 6 / P6 |
| O.D. Type | Cylindrical |
| Seal Type | Unsealed |
| No. of Rows | Single |
| No. of Bearings | 1 |
| Contact Angle | 40 Degree |
| Cage Type | Plastic |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Capacity | High Capacity |
| Rolling Element | Ball |
| Snap Ring | No Snap Ring |
| O.D. | 5.12 in, 130 mm |
| Cage | Non-Metallic |
| Rows of Balls | Single |
| Seal Material | None |
| Bearing Type | Unmounted, Angular Contact |
| Duplex Type | Single |
| Precision Level | Standard (ABEC 1) |
| Series | 7300 |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Precision Rating | ABEC 3 |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Outer Ring Width | 1.22 in, 31 mm |
| Bore Type | Cylindrical |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Preload Level | Medium |
| Row Type | 1 |
| Inner Ring Width | 1.22 in, 31 mm |
| Limiting Speed - Oil | 6000 rpm |
| Width | 1.22 in, 31 mm |
| Cage Material | Polyamide |
| Limiting Speed - Grease | 4500 rpm |
| Bearing Design | Universal Mounting |
| Flush Ground | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Weight | 3.858 LB |
| EAN or UPC | 7316577150738 |

