description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Material | Bearing Steel |
| No. of Bearings | 1 |
| Bearing Design | Single Row Angular Contact |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Row Type | 1 |
| Limiting Speed - Grease | 4500 rpm |
| No. of Rows | Single |
| Precision Rating | ABEC 1 |
| Precision | Standard |
| Bearing Class | Normal / P0 |
| Capacity | High Capacity |
| Bearing Type | Unmounted, Angular Contact |
| Seal Material | None |
| Inner Ring Width | 1.22 in, 31 mm |
| Contact Angle | 40 Degree |
| Cage | Non-Metallic |
| Rows of Balls | Single |
| Preload Level | None |
| Locking Device | No Locking Device |
| Cage Material | Polyamide |
| Rolling Element | Ball |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 7300 |
| I.D. | 2.36 in, 60 mm |
| icNumber | 7695835 |
| Snap Ring | No Snap Ring |
| Duplex Type | Single |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 6000 rpm |
| Width | 1.22 in, 31 mm |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| O.D. | 5.12 in, 130 mm |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Flush Ground | No |
| Cage Type | Plastic |
| No. in Set | Single Bearing |
| Lubricant | Oil Preservative |
| Outer Ring Width | 1.22 in, 31 mm |
| Weight | 3.858 LB |
| EAN or UPC | 7316576634468 |

