description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Snap Ring | No Snap Ring |
| No. of Bearings | 1 |
| No. in Set | Single Bearing |
| Row Type | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Material | Bearing Steel |
| Seal Material | None |
| Limiting Speed - Oil | 5600 rpm |
| Enclosure | Open |
| Rolling Element | Ball |
| Precision | Standard |
| Cage Type | Metal |
| Width | 1.3 in, 33 mm |
| I.D. | 2.56 in, 65 mm |
| Outer Ring Width | 1.3 in, 33 mm |
| Cage | Machined Metal |
| Bearing Class | Class 6 / P6 |
| Lubricant | Oil Preservative |
| Preload Level | Normal Axial Clearance |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| O.D. | 5.51 in, 140 mm |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Inner Ring Width | 1.3 in, 33 mm |
| Radial Internal Clearance | Normal |
| O.D. Type | Cylindrical |
| Limiting Speed - Grease | 4300 rpm |
| Bearing Design | Universal Mounting |
| Flush Ground | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Cage Material | Bearing Steel |
| Contact Angle | 40 Degree |
| Capacity | High Capacity |
| Duplex Type | Single |
| Series | 7300 |
| icNumber | 7695821 |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Weight | 5.269 LB |
| EAN or UPC | 7316577611413 |

