description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Bearing Class | Class 6 / P6 |
| Element Material | Bearing Steel |
| Duplex Type | Single |
| Radial Internal Clearance | Normal |
| Seal Type | Unsealed |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | High Capacity |
| Preload Level | Normal Axial Clearance |
| Rolling Element | Ball |
| Cage Type | Plastic |
| Ball Material | Steel |
| Outer Ring Width | 1.3 in, 33 mm |
| Material | Bearing Steel |
| Locking Device | No Locking Device |
| Row Type | 1 |
| Limiting Speed - Grease | 4300 rpm |
| No. of Rows | Single |
| I.D. | 2.56 in, 65 mm |
| ISO Tolerance | Class 5 / P5 |
| Bearing Design | Universal Mounting |
| Seal Material | None |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Cage Material | Polyamide |
| Limiting Speed - Oil | 5600 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. in Set | Single Bearing |
| Width | 1.3 in, 33 mm |
| Flush Ground | No |
| Precision | Standard |
| Precision Rating | ABEC 3 |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 1.3 in, 33 mm |
| Contact Angle | 40 Degree |
| Origin | Single Row Angular Contact |
| No. of Bearings | 1 |
| Enclosure | Open |
| Cage | Non-Metallic |
| Snap Ring | No Snap Ring |
| icNumber | 7695821 |
| Series | 7300 |
| Lubricant | Oil Preservative |
| O.D. | 5.51 in, 140 mm |
| Weight | 4.74 LB |
| EAN or UPC | 7316576634499 |

