description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Precision Level | Standard (ABEC 1) |
| O.D. Type | Cylindrical |
| Width | 1.3 in, 33 mm |
| Contact Angle | 40 Degree |
| Lubricant | Oil Preservative |
| Outer Ring Width | 1.3 in, 33 mm |
| Flush Ground | No |
| Bore Type | Cylindrical |
| Bearing Design | Universal Mounting |
| No. in Set | Single Bearing |
| Preload Level | Light |
| Row Type | 1 |
| Limiting Speed - Grease | 4300 rpm |
| Seal Material | None |
| Inner Ring Width | 1.3 in, 33 mm |
| Cage | Machined Metal |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| Ball Material | Steel |
| Bearing Class | Class 6 / P6 |
| I.D. | 2.56 in, 65 mm |
| O.D. | 5.51 in, 140 mm |
| Duplex Type | Single |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Normal Clearance |
| Snap Ring | No Snap Ring |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Enclosure | Open |
| Cage Material | Bearing Steel |
| No. of Rows | Single |
| Precision Rating | ABEC 3 |
| Internal Design | Universal Mounting |
| Element Material | Bearing Steel |
| Origin | Single Row Angular Contact |
| Material | Bearing Steel |
| Rows of Balls | Single |
| No. of Bearings | 1 |
| Cage Type | Metal |
| icNumber | 7695821 |
| Precision | Standard |
| Seal Type | Unsealed |
| Inch/Metric | Metric |
| Locking Device | No Locking Device |
| Bearing Type | Unmounted, Angular Contact |
| Limiting Speed - Oil | 5600 rpm |
| Series | 7300 |
| Weight | 5.269 LB |
| EAN or UPC | 7316576634505 |

