description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Enclosure | Open |
| Cage Type | Plastic |
| Cage Material | Polyamide |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Origin | Single Row Angular Contact |
| ISO Tolerance | Class 5 / P5 |
| Bearing Class | Class 6 / P6 |
| Flush Ground | No |
| icNumber | 7695821 |
| Series | 7300 |
| Snap Ring | No Snap Ring |
| Limiting Speed - Oil | 5600 rpm |
| Radial Internal Clearance | Normal |
| Bearing Design | Universal Mounting |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Row Type | 1 |
| Bore Type | Cylindrical |
| No. of Rows | Single |
| Duplex Type | Single |
| Internal Design | Universal Mounting |
| Width | 1.3 in, 33 mm |
| No. of Bearings | 1 |
| Lubricant | Oil Preservative |
| Preload Level | Light |
| Limiting Speed - Grease | 4300 rpm |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Element Material | Bearing Steel |
| Ball Material | Steel |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 40 Degree |
| O.D. | 5.51 in, 140 mm |
| Cage | Non-Metallic |
| Seal Material | None |
| Rolling Element | Ball |
| Bearing Type | Unmounted, Angular Contact |
| I.D. | 2.56 in, 65 mm |
| Rows of Balls | Single |
| Inner Ring Width | 1.3 in, 33 mm |
| Capacity | High Capacity |
| No. in Set | Single Bearing |
| Outer Ring Width | 1.3 in, 33 mm |
| Weight | 4.74 LB |
| EAN or UPC | 7316577611406 |

