description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Preload Level | Medium |
| ISO Tolerance | Class 5 / P5 |
| No. of Rows | Single |
| Enclosure | Open |
| Cage | Non-Metallic |
| Seal Type | Unsealed |
| Element Material | Bearing Steel |
| Bearing Design | Universal Mounting |
| Precision | Standard |
| Locking Device | No Locking Device |
| Series | 7300 |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Limiting Speed - Oil | 5600 rpm |
| Width | 1.3 in, 33 mm |
| Row Type | 1 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Grease | 4300 rpm |
| Duplex Type | Single |
| Snap Ring | No Snap Ring |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Seal Material | None |
| Radial Internal Clearance Specification | Normal Clearance |
| Rows of Balls | Single |
| Cage Type | Plastic |
| icNumber | 7695821 |
| No. in Set | Single Bearing |
| I.D. | 2.56 in, 65 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 1.3 in, 33 mm |
| Precision Rating | ABEC 3 |
| Rolling Element | Ball |
| Capacity | High Capacity |
| Precision Level | Standard (ABEC 1) |
| Flush Ground | No |
| Contact Angle | 40 Degree |
| No. of Bearings | 1 |
| O.D. | 5.51 in, 140 mm |
| Inner Ring Width | 1.3 in, 33 mm |
| Ball Material | Steel |
| Bearing Class | Class 6 / P6 |
| Cage Material | Polyamide |
| Weight | 4.74 LB |
| EAN or UPC | 7316577611383 |

