description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Outer Ring Width | 1.3 in, 33 mm |
| Series | 7300 |
| Origin | Single Row Angular Contact |
| Radial Internal Clearance | Normal |
| Bearing Design | Universal Mounting |
| Duplex Type | Single |
| Internal Design | Universal Mounting |
| Limiting Speed - Oil | 5600 rpm |
| No. of Rows | Single |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| No. of Bearings | 1 |
| Row Type | 1 |
| Inner Ring Width | 1.3 in, 33 mm |
| Seal Type | Unsealed |
| Limiting Speed - Grease | 4300 rpm |
| Precision | Standard |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Static Load Rating [Max] | 80000 lbf |
| Radial Internal Clearance Specification | Normal Clearance |
| Bearing Class | Class 6 / P6 |
| O.D. | 5.51 in, 140 mm |
| Precision Rating | ABEC 3 |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| Material | Bearing Steel |
| Seal Material | None |
| Inch/Metric | Metric |
| Contact Angle | 40 Degree |
| Cage | Sheet Metal |
| Precision Level | Standard (ABEC 1) |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Flush Ground | No |
| icNumber | 7695812 |
| Rolling Element | Ball |
| Width | 1.3 in, 33 mm |
| Element Material | Bearing Steel |
| Lubricant | Oil Preservative |
| Cage Material | Brass |
| Dynamic Load Rating | 108000 lbf |
| I.D. | 2.56 in, 65 mm |
| Rows of Balls | Single |
| Preload Level | Medium |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Enclosure | Open |
| Capacity | High Capacity |
| Weight | 4.833 LB |
| EAN or UPC | 7316577102003 |

