description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Outer Ring Width | 1.3 in, 33 mm |
| Precision Rating | ABEC 1 |
| Series | 7300 |
| O.D. Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Preload Level | None |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Seal Material | None |
| No. in Set | Single Bearing |
| Element Material | Bearing Steel |
| Inner Ring Width | 1.3 in, 33 mm |
| Width | 1.3 in, 33 mm |
| Ball Material | Steel |
| Bearing Class | Normal / P0 |
| I.D. | 2.56 in, 65 mm |
| Duplex Type | Single |
| icNumber | 7695821 |
| Bearing Design | Single Row Angular Contact |
| Limiting Speed - Grease | 4300 rpm |
| Locking Device | No Locking Device |
| No. of Bearings | 1 |
| Cage Material | Polyamide |
| Precision | Standard |
| No. of Rows | Single |
| Rolling Element | Ball |
| O.D. | 5.51 in, 140 mm |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed - Oil | 5600 rpm |
| Inch/Metric | Metric |
| Seal Type | Unsealed |
| Bore Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Capacity | High Capacity |
| Contact Angle | 40 Degree |
| Radial Internal Clearance | Normal |
| Row Type | 1 |
| Bearing Type | Unmounted, Angular Contact |
| Cage Type | Plastic |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Cage | Non-Metallic |
| Weight | 4.74 LB |
| EAN or UPC | 7316576634512 |

