- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Cage Material | Brass |
| No. of Rows | Single |
| Rolling Element | Ball |
| Bearing Design | Universal Mounting |
| I.D. | 2.76 in, 70 mm |
| Dynamic Load Rating | 26,800.00 lbf |
| Seal Material | None |
| Bearing Class | Class 6 / P6 |
| Inner Ring Width | 1.38 in, 35 mm |
| Preload Level | Normal Axial Clearance |
| Type | Angular Contact |
| Radial Internal Clearance Specification | Normal Clearance |
| Row Type | 1 |
| Radial Internal Clearance | Normal |
| Element Material | Bearing Steel |
| Limiting Speed | 5600 rpm |
| Cage Type | Machined Brass |
| Lubricant | Oil Preservative |
| Duplex Type | Single |
| Static Load Rating [Max] | 20,200.00 lbf |
| Static Load Rating | 22031.276 lbf, 98 kN |
| Precision Rating | ABEC 3 |
| Precision | Standard |
| Ball Material | Steel |
| Inch/Metric | Metric |
| Contact Angle | 40 Degree |
| icNumber | 7695809 |
| Rows of Balls | Single |
| No. in Set | Single Bearing |
| Guide Type | Rolling Element |
| Bore Type | Cylindrical |
| Locking Device | No Locking Device |
| No. of Bearings | 1 |
| Cage | Machined Metal |
| Series | 7300 |
| Enclosure | Open |
| ISO Tolerance | Class 5 / P5 |
| Outer Ring Width | 1.38 in, 35 mm |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Reference Speed | 5600 rpm |
| Origin | Single Row Angular Contact |
| Width | 1.38 in, 35 mm |
| Capacity | High Capacity |
| O.D. | 5.91 in, 150 mm |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Basic Dynamic Load Rating | 28550.736 lbf, 127 kN |
| Snap Ring | No Snap Ring |
| Ring Type | One-Piece Inner and Outer Rings |
| Flush Ground | No |
| Bearing Type | Unmounted, Angular Contact |
| Weight | 6.349 LB |
| EAN or UPC | 7316577065810 |

