- Unmounted, Angular Contact Bearing
- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 1.38 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Preload Level | Normal Axial Clearance |
| Ball Material | Steel |
| Limiting Speed | 5600 rpm |
| I.D. | 2.76 in, 70 mm |
| Precision Level | Standard (ABEC 1) |
| Cage | Sheet Metal |
| Cage Type | Pressed Brass |
| Contact Angle | 40 Degree |
| Duplex Type | Single |
| Snap Ring | No Snap Ring |
| O.D. | 5.91 in, 150 mm |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Outer Ring Width | 1.38 in, 35 mm |
| Static Load Rating [Max] | 20,200.00 lbf |
| Capacity | High Capacity |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Dynamic Load Rating | 26,800.00 lbf |
| icNumber | 7695809 |
| Bearing Type | Unmounted, Angular Contact |
| Row Type | 1 |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Width | 1.38 in, 35 mm |
| No. of Bearings | 1 |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Inner Ring Width | 1.38 in, 35 mm |
| Precision | Standard |
| Cage Material | Brass |
| Radial Internal Clearance Specification | Normal Clearance |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Bearing Class | Class 6 / P6 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Flush Ground | No |
| Lubricant | Oil Preservative |
| Locking Device | No Locking Device |
| Bearing Design | Universal Mounting |
| Series | 7300 |
| Precision Rating | ABEC 3 |
| Guide Type | Ball |
| Reference Speed | 5600 rpm |
| Rolling Element | Ball |
| Weight | 5.997 LB |
| EAN or UPC | 7316576634536 |

