description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| O.D. | 5.91 in, 150 mm |
| Bearing Class | Class 6 / P6 |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| ISO Tolerance | Class 5 / P5 |
| Width | 1.38 in, 35 mm |
| Cage Material | Brass |
| Precision | Standard |
| No. of Bearings | 1 |
| Inner Ring Width | 1.38 in, 35 mm |
| Cage Type | Metal |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage | Machined Metal |
| Capacity | High Capacity |
| Row Type | 1 |
| Inch/Metric | Metric |
| Outer Ring Width | 1.38 in, 35 mm |
| Contact Angle | 40 Degree |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Precision Rating | ABEC 3 |
| Lubricant | Oil Preservative |
| Rolling Element | Ball |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Bearing Type | Unmounted, Angular Contact |
| Series | 7300 |
| Bore Type | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| No. of Rows | Single |
| Internal Design | Universal Mounting |
| O.D. Type | Cylindrical |
| Preload Level | Light |
| Bearing Design | Universal Mounting |
| Seal Material | None |
| icNumber | 7695809 |
| I.D. | 2.76 in, 70 mm |
| Rows of Balls | Single |
| Element Material | Bearing Steel |
| Flush Ground | No |
| Locking Device | No Locking Device |
| Limiting Speed - Grease | 3800 rpm |
| Duplex Type | Single |
| Limiting Speed - Oil | 5000 rpm |
| Material | Bearing Steel |
| Ball Material | Steel |
| Weight | 6.349 LB |
| EAN or UPC | 7316577150837 |

