description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Bearing Class | Class 6 / P6 |
| Contact Angle | 40 Degree |
| Flush Ground | No |
| Locking Device | No Locking Device |
| Internal Design | Universal Mounting |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| O.D. Type | Cylindrical |
| Precision | Standard |
| Row Type | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Inner Ring Width | 1.38 in, 35 mm |
| O.D. | 5.91 in, 150 mm |
| Cage | Sheet Metal |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 1.38 in, 35 mm |
| icNumber | 7695809 |
| Snap Ring | No Snap Ring |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Duplex Type | Single |
| Origin | Single Row Angular Contact |
| Preload Level | Light |
| No. of Rows | Single |
| Width | 1.38 in, 35 mm |
| Limiting Speed - Grease | 3800 rpm |
| Bearing Type | Unmounted, Angular Contact |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Capacity | Standard Capacity |
| Cage Type | Metal |
| Lubricant | Oil Preservative |
| Bearing Design | Universal Mounting |
| I.D. | 2.76 in, 70 mm |
| Element Material | Bearing Steel |
| Seal Material | None |
| No. of Bearings | 1 |
| Cage Material | Brass |
| Enclosure | Open |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Limiting Speed - Oil | 5000 rpm |
| Ball Material | Steel |
| Series | 7300 |
| No. in Set | Single Bearing |
| Weight | 5.997 LB |
| EAN or UPC | 7316576650796 |

