description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Cage Type | Metal |
| Duplex Type | Single |
| No. of Bearings | 1 |
| Ball Material | Steel |
| Row Type | 1 |
| Cage | Sheet Metal |
| Origin | Single Row Angular Contact |
| Bore Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision Rating | ABEC 3 |
| Bearing Type | Unmounted, Angular Contact |
| Preload Level | Medium |
| Locking Device | No Locking Device |
| Inch/Metric | Metric |
| Bearing Class | Class 6 / P6 |
| Inner Ring Width | 1.38 in, 35 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.38 in, 35 mm |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Snap Ring | No Snap Ring |
| Series | 7300 |
| Capacity | High Capacity |
| Element Material | Bearing Steel |
| Internal Design | Universal Mounting |
| No. of Rows | Single |
| Flush Ground | No |
| O.D. | 5.91 in, 150 mm |
| Contact Angle | 40 Degree |
| Lubricant | Oil Preservative |
| Limiting Speed - Grease | 3800 rpm |
| Precision | Standard |
| Seal Type | Unsealed |
| Limiting Speed - Oil | 5000 rpm |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| No. in Set | Single Bearing |
| icNumber | 7695809 |
| Radial Internal Clearance Specification | Normal Clearance |
| I.D. | 2.76 in, 70 mm |
| Cage Material | Brass |
| Rows of Balls | Single |
| Seal Material | None |
| Bearing Design | Universal Mounting |
| Width | 1.38 in, 35 mm |
| Weight | 5.997 LB |
| EAN or UPC | 7316577150851 |

