description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Ball Material | Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | Normal |
| I.D. | 2.76 in, 70 mm |
| Rolling Element | Ball |
| Preload Level | Light |
| Snap Ring | No Snap Ring |
| Duplex Type | Single |
| No. of Bearings | 1 |
| Precision Rating | ABEC 3 |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Locating | Retaining Slot |
| Element Material | Bearing Steel |
| Contact Angle | 40 Degree |
| icNumber | 7695809 |
| Cage | Machined Metal |
| No. in Set | Single Bearing |
| Limiting Speed - Grease | 3800 rpm |
| Bore Type | Cylindrical |
| Cage Type | Metal |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Bearing Design | Universal Mounting |
| Outer Ring Width | 1.38 in, 35 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Flush Ground | No |
| Rows of Balls | Single |
| O.D. | 5.91 in, 150 mm |
| Enclosure | Open |
| Cage Material | Brass |
| Limiting Speed - Oil | 5000 rpm |
| Width | 1.38 in, 35 mm |
| ISO Tolerance | Class 5 / P5 |
| Series | 7300 |
| Lubricant | Oil Preservative |
| Inner Ring Width | 1.38 in, 35 mm |
| Precision | Standard |
| Seal Material | None |
| No. of Rows | Single |
| Bearing Class | Class 6 / P6 |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | High Capacity |
| Row Type | 1 |
| Locking Device | No Locking Device |
| Weight | 6.349 LB |
| EAN or UPC | 7316570058048 |

