description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Material | Bearing Steel |
| O.D. | 6.3 in, 160 mm |
| Cage Type | Plastic |
| No. of Bearings | 1 |
| icNumber | 7695994 |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| O.D. Type | Cylindrical |
| ISO Tolerance | Class 5 / P5 |
| Lubricant | Oil Preservative |
| Width | 1.46 in, 37 mm |
| Contact Angle | 40 Degree |
| Seal Type | Unsealed |
| Cage | Non-Metallic |
| Seal Material | None |
| Bore Type | Cylindrical |
| Cage Material | Polyamide |
| Row Type | 1 |
| Precision Level | Standard (ABEC 1) |
| I.D. | 2.95 in, 75 mm |
| Flush Ground | No |
| Bearing Design | Universal Mounting |
| Precision | Standard |
| Bearing Type | Unmounted, Angular Contact |
| Capacity | High Capacity |
| Precision Rating | ABEC 3 |
| Inner Ring Width | 1.46 in, 37 mm |
| Ball Material | Steel |
| No. of Rows | Single |
| Rolling Element | Ball |
| Inch/Metric | Metric |
| Duplex Type | Single |
| Element Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| Outer Ring Width | 1.46 in, 37 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| No. in Set | Single Bearing |
| Preload Level | Normal Axial Clearance |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 7300 |
| Enclosure | Open |
| Weight | 6.888 LB |
| EAN or UPC | 7316577094575 |

