description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| ISO Tolerance | Class 5 / P5 |
| Material | Bearing Steel |
| Rows of Balls | Single |
| Seal Type | Unsealed |
| Bearing Class | Class 6 / P6 |
| Preload Level | Light |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Origin | Single Row Angular Contact |
| Seal Material | None |
| Series | 7300 |
| Inch/Metric | Metric |
| Precision | Standard |
| Flush Ground | No |
| Cage | Non-Metallic |
| I.D. | 2.95 in, 75 mm |
| Cage Type | Plastic |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| icNumber | 7695994 |
| Snap Ring | No Snap Ring |
| Inner Ring Width | 1.46 in, 37 mm |
| No. in Set | Single Bearing |
| Radial Internal Clearance Specification | Normal Clearance |
| Ball Material | Steel |
| No. of Rows | Single |
| Internal Design | Universal Mounting |
| Width | 1.46 in, 37 mm |
| Duplex Type | Single |
| Precision Rating | ABEC 3 |
| Bearing Design | Universal Mounting |
| Radial Internal Clearance | Normal |
| O.D. | 6.3 in, 160 mm |
| Row Type | 1 |
| Capacity | Standard Capacity |
| Bearing Type | Unmounted, Angular Contact |
| No. of Bearings | 1 |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Contact Angle | 40 Degree |
| Cage Material | Polyamide |
| Lubricant | Oil Preservative |
| Outer Ring Width | 1.46 in, 37 mm |
| Rolling Element | Ball |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Weight | 6.888 LB |
| EAN or UPC | 7316577150929 |

