description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Material | Bearing Steel |
| No. of Bearings | 1 |
| Snap Ring | No Snap Ring |
| Rows of Balls | Single |
| Capacity | High Capacity |
| Cage Material | Polyamide |
| Preload Level | None |
| Element Material | Bearing Steel |
| Contact Angle | 40 Degree |
| Bearing Class | Normal / P0 |
| No. in Set | Single Bearing |
| Cage | Non-Metallic |
| Bearing Type | Unmounted, Angular Contact |
| Enclosure | Open |
| Locking Device | No Locking Device |
| Row Type | 1 |
| No. of Rows | Single |
| Cage Type | Plastic |
| Seal Type | Unsealed |
| Rolling Element | Ball |
| Precision | Standard |
| Duplex Type | Single |
| Bore Type | Cylindrical |
| Seal Material | None |
| Inner Ring Width | 1.46 in, 37 mm |
| Precision Rating | ABEC 1 |
| Flush Ground | No |
| I.D. | 2.95 in, 75 mm |
| Radial Internal Clearance | Normal |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision Level | Standard (ABEC 1) |
| Width | 1.46 in, 37 mm |
| Outer Ring Width | 1.46 in, 37 mm |
| Lubricant | Oil Preservative |
| O.D. | 6.3 in, 160 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Series | 7300 |
| Bearing Design | Single Row Angular Contact |
| Ball Material | Steel |
| icNumber | 7695994 |
| Weight | 6.888 LB |
| EAN or UPC | 7316577150967 |

