- Unmounted, Angular Contact Bearing
- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 1.54 in Width
- Bearing Steel Material
description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
| Bore Type | Cylindrical |
| Reference Speed | 5000 rpm |
| Inner Ring Width | 1.54 in, 39 mm |
| Bearing Design | Universal Mounting |
| No. of Rows | Single |
| Ring Type | One-Piece Inner and Outer Rings |
| Outer Ring Width | 1.54 in, 39 mm |
| Bearing Class | Class 6 / P6 |
| Duplex Type | Single |
| Basic Dynamic Load Rating | 32147.679 lbf, 143 kN |
| Width | 1.54 in, 39 mm |
| Dynamic Load Rating | 32,200.00 lbf |
| Cage | Machined Metal |
| Cage Material | Brass |
| Contact Angle | 40 Degree |
| Type | Angular Contact |
| Guide Type | Rolling Element |
| Bearing Type | Unmounted, Angular Contact |
| O.D. Type | Cylindrical |
| Limiting Speed | 5000 rpm |
| Seal Type | Unsealed |
| Rolling Element | Ball |
| Flush Ground | No |
| Rows of Balls | Single |
| Capacity | High Capacity |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| No. of Bearings | 1 |
| Radial Internal Clearance | Normal |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Snap Ring | No Snap Ring |
| Row Type | 1 |
| Static Load Rating | 26527.455 lbf, 118 kN |
| O.D. | 6.69 in, 170 mm |
| Element Material | Bearing Steel |
| Relubrication Feature | Without |
| No. in Set | Single Bearing |
| ISO Tolerance | Class 5 / P5 |
| Seal Material | None |
| Material | Bearing Steel |
| Cage Type | Machined Brass |
| Preload Level | Normal Axial Clearance |
| Precision | Standard |
| Precision Rating | ABEC 3 |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Series | 7300 |
| I.D. | 3.15 in, 80 mm |
| Static Load Rating [Max] | 26,500.00 lbf |
| Origin | Single Row Angular Contact |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7695823 |
| Weight | 9.039 LB |
| EAN or UPC | 7316577067401 |

