description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Centrifuges
- Compressors
- Pumps
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Capacity | High Capacity |
| I.D. | 3.15 in, 80 mm |
| Rows of Balls | Single |
| Ball Material | Steel |
| Bearing Type | Unmounted, Angular Contact |
| Seal Material | None |
| Bore Type | Cylindrical |
| Contact Angle | 40 Degree |
| No. in Set | Single Bearing |
| Duplex Type | Single |
| Precision Level | Standard (ABEC 1) |
| Locking Device | No Locking Device |
| Origin | Single Row Angular Contact |
| Row Type | 1 |
| Rolling Element | Ball |
| Limiting Speed - Grease | 3400 rpm |
| Bearing Class | Class 6 / P6 |
| Static Load Rating [Max] | 118000 lbf |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | Normal |
| Bearing Design | Universal Mounting |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Inch/Metric | Metric |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Rows | Single |
| Snap Ring | No Snap Ring |
| O.D. | 6.69 in, 170 mm |
| Cage Type | Metal |
| Inner Ring Width | 1.54 in, 39 mm |
| Seal Type | Unsealed |
| Precision Rating | ABEC 3 |
| Cage | Sheet Metal |
| Material | Bearing Steel |
| No. of Bearings | 1 |
| Enclosure | Open |
| Outer Ring Width | 1.54 in, 39 mm |
| O.D. Type | Cylindrical |
| Element Material | Bearing Steel |
| Series | 7300 |
| Cage Material | Brass |
| Width | 1.54 in, 39 mm |
| Dynamic Load Rating | 143000 lbf |
| icNumber | 7695823 |
| Precision | Standard |
| Flush Ground | No |
| Preload Level | Normal Axial Clearance |
| Weight | 8.691 LB |
| EAN or UPC | 7316576650864 |

