description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| O.D. Type | Cylindrical |
| Duplex Type | Single |
| Lubricant | Oil Preservative |
| Precision | Standard |
| Outer Ring Width | 1.54 in, 39 mm |
| Bearing Class | Class 6 / P6 |
| I.D. | 3.15 in, 80 mm |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Element Material | Bearing Steel |
| ISO Tolerance | Class 5 / P5 |
| Cage Material | Brass |
| O.D. | 6.69 in, 170 mm |
| Rows of Balls | Single |
| Radial Internal Clearance | Normal |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Capacity | High Capacity |
| Rolling Element | Ball |
| Inner Ring Width | 1.54 in, 39 mm |
| Width | 1.54 in, 39 mm |
| Seal Type | Unsealed |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Cage | Machined Metal |
| Bearing Design | w/ Larger Axial Internal Clearance |
| No. of Bearings | 1 |
| icNumber | 7695823 |
| Preload Level | Large Axial Clearance |
| Cage Type | Metal |
| Precision Rating | ABEC 3 |
| Inch/Metric | Metric |
| Ball Material | Steel |
| Contact Angle | 40 Degree |
| No. in Set | Single Bearing |
| Enclosure | Open |
| Series | 7300 |
| No. of Rows | Single |
| Row Type | 1 |
| Flush Ground | No |
| Weight | 9.039 LB |
| EAN or UPC | 7316577150974 |

