description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Locking Device | No Locking Device |
| Precision | Standard |
| Precision Level | Standard (ABEC 1) |
| Capacity | High Capacity |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | Normal |
| No. in Set | Single Bearing |
| Inch/Metric | Metric |
| Cage | Machined Metal |
| No. of Rows | Single |
| No. of Bearings | 1 |
| Snap Ring | No Snap Ring |
| Flush Ground | No |
| Rows of Balls | Single |
| Duplex Type | Single |
| Bearing Design | Universal Mounting |
| Seal Type | Unsealed |
| Row Type | 1 |
| Contact Angle | 40 Degree |
| Origin | Single Row Angular Contact |
| Cage Type | Metal |
| Series | 7300 |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Internal Design | Universal Mounting |
| Ball Material | Steel |
| Lubricant | Oil Preservative |
| Bearing Type | Unmounted, Angular Contact |
| Seal Material | None |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Width | 1.54 in, 39 mm |
| Rolling Element | Ball |
| icNumber | 7695823 |
| Preload Level | Light |
| ISO Tolerance | Class 5 / P5 |
| Element Material | Bearing Steel |
| Outer Ring Width | 1.54 in, 39 mm |
| Cage Material | Brass |
| Inner Ring Width | 1.54 in, 39 mm |
| Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| O.D. | 6.69 in, 170 mm |
| I.D. | 3.15 in, 80 mm |
| O.D. Type | Cylindrical |
| Weight | 9.039 LB |
| EAN or UPC | 7316577150998 |

