description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Capacity | High Capacity |
| I.D. | 3.15 in, 80 mm |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Rows of Balls | Single |
| Cage Type | Metal |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| Radial Internal Clearance | Normal |
| O.D. | 6.69 in, 170 mm |
| Bearing Type | Unmounted, Angular Contact |
| Snap Ring | No Snap Ring |
| Precision | Standard |
| Bore Type | Cylindrical |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Outer Ring Width | 1.54 in, 39 mm |
| Contact Angle | 40 Degree |
| Ball Material | Steel |
| Material | Bearing Steel |
| Cage | Sheet Metal |
| Row Type | 1 |
| Width | 1.54 in, 39 mm |
| Cage Material | Brass |
| Enclosure | Open |
| Element Material | Bearing Steel |
| Lubricant | Oil Preservative |
| icNumber | 7695823 |
| Preload Level | Light |
| Seal Type | Unsealed |
| Series | 7300 |
| Inner Ring Width | 1.54 in, 39 mm |
| Bearing Design | Universal Mounting |
| Seal Material | None |
| No. of Rows | Single |
| No. of Bearings | 1 |
| Inch/Metric | Metric |
| Rolling Element | Ball |
| Locking Device | No Locking Device |
| Bearing Class | Class 6 / P6 |
| Flush Ground | No |
| Radial Internal Clearance Specification | Normal Clearance |
| Duplex Type | Single |
| Weight | 8.693 LB |
| EAN or UPC | 7316577094704 |

