description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Rows of Balls | Single |
| Cage | Sheet Metal |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Unmounted, Angular Contact |
| Locking Device | No Locking Device |
| Duplex Type | Single |
| I.D. | 3.15 in, 80 mm |
| Outer Ring Width | 1.54 in, 39 mm |
| Precision | Standard |
| Series | 7300 |
| Seal Type | Unsealed |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage Material | Brass |
| Preload Level | Medium |
| icNumber | 7695823 |
| No. of Rows | Single |
| Snap Ring | No Snap Ring |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Precision Rating | ABEC 3 |
| Radial Internal Clearance Specification | Normal Clearance |
| No. in Set | Single Bearing |
| Row Type | 1 |
| Bearing Class | Class 6 / P6 |
| Internal Design | Universal Mounting |
| Width | 1.54 in, 39 mm |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Type | Metal |
| Inner Ring Width | 1.54 in, 39 mm |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Radial Internal Clearance | Normal |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Flush Ground | No |
| Bearing Design | Universal Mounting |
| Material | Bearing Steel |
| Seal Material | None |
| Contact Angle | 40 Degree |
| Capacity | Standard Capacity |
| O.D. | 6.69 in, 170 mm |
| No. of Bearings | 1 |
| Weight | 8.693 LB |
| EAN or UPC | 7316577094582 |

