description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Precision | Standard |
| O.D. Type | Cylindrical |
| Bearing Design | Universal Mounting |
| Inch/Metric | Metric |
| No. of Bearings | 1 |
| Dynamic Load Rating | 165000 lbf |
| Cage Type | Metal |
| Cage Material | Brass |
| Inner Ring Width | 1.69 in, 43 mm |
| Radial Internal Clearance | Normal |
| O.D. | 7.48 in, 190 mm |
| ISO Tolerance | Class 5 / P5 |
| No. of Rows | Single |
| Preload Level | Normal Axial Clearance |
| I.D. | 3.54 in, 90 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Flush Ground | No |
| icNumber | 7695830 |
| Precision Rating | ABEC 3 |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Bearing Class | Class 6 / P6 |
| Static Load Rating [Max] | 146000 lbf |
| Bearing Type | Unmounted, Angular Contact |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Enclosure | Open |
| Bore Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Width | 1.69 in, 43 mm |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Row Type | 1 |
| Duplex Type | Single |
| Seal Material | None |
| Outer Ring Width | 1.69 in, 43 mm |
| Limiting Speed - Grease | 3000 rpm |
| Contact Angle | 40 Degree |
| Cage | Machined Metal |
| Series | 73 |
| Material | Bearing Steel |
| Capacity | High Capacity |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Origin | Single Row Angular Contact |
| Ball Material | Steel |
| Weight | 12.41 LB |
| EAN or UPC | 7316577095572 |

