description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Snap Ring | No Snap Ring |
| Inch/Metric | Metric |
| Inner Ring Width | 1.69 in, 43 mm |
| Precision | Standard |
| Cage Type | Plastic |
| Material | Bearing Steel |
| Preload Level | Normal Axial Clearance |
| Outer Ring Width | 1.69 in, 43 mm |
| ISO Tolerance | Class 5 / P5 |
| Origin | Single Row Angular Contact |
| No. of Bearings | 1 |
| No. of Rows | Single |
| Precision Rating | ABEC 3 |
| Flush Ground | No |
| Series | 73 |
| Rolling Element | Ball |
| Enclosure | Open |
| I.D. | 3.54 in, 90 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 7.48 in, 190 mm |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| icNumber | 7695937 |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Duplex Type | Single |
| Contact Angle | 40 Degree |
| Bearing Class | Class 6 / P6 |
| Element Material | Bearing Steel |
| Row Type | 1 |
| Bearing Design | Universal Mounting |
| Locking Device | No Locking Device |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Capacity | High Capacity |
| Cage Material | Polyamide |
| No. in Set | Single Bearing |
| Width | 1.69 in, 43 mm |
| Lubricant | Oil Preservative |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Cage | Non-Metallic |
| Weight | 11.184 LB |
| EAN or UPC | 7316577094599 |

