description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- In accordance with ISO 15-1981
| Enclosure | Open |
| Seal Material | None |
| Bore Type | Cylindrical |
| Bearing Design | Universal Mounting |
| Seal Type | Unsealed |
| Duplex Type | Single |
| O.D. | 7.48 in, 190 mm |
| Precision | Standard |
| Flush Ground | No |
| icNumber | 7695830 |
| Capacity | High Capacity |
| I.D. | 3.54 in, 90 mm |
| Bearing Type | Unmounted, Angular Contact |
| Precision Rating | ABEC 3 |
| Locking Device | No Locking Device |
| Element Material | Bearing Steel |
| Series | 73 |
| Cage Material | Brass |
| Precision Level | Standard (ABEC 1) |
| Material | Bearing Steel |
| Cage | Sheet Metal |
| Bearing Class | Class 6 / P6 |
| Radial Internal Clearance | Normal |
| Origin | Single Row Angular Contact |
| Row Type | 1 |
| Outer Ring Width | 1.69 in, 43 mm |
| Ball Material | Steel |
| Preload Level | Normal Axial Clearance |
| No. in Set | Single Bearing |
| No. of Bearings | 1 |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Cage Type | Metal |
| Dynamic Load Rating | 165000 lbf |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Rolling Element | Ball |
| Lubricant | Oil Preservative |
| Width | 1.69 in, 43 mm |
| Contact Angle | 40 Degree |
| Static Load Rating [Max] | 146000 lbf |
| Inner Ring Width | 1.69 in, 43 mm |
| O.D. Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Limiting Speed - Grease | 3000 rpm |
| Weight | 11.724 LB |
| EAN or UPC | 7316576650932 |

