| Outer Ring Width | 1.69 in, 43 mm |
| Material | Bearing Steel |
| Cage | Machined Metal |
| Bearing Type | Unmounted, Angular Contact |
| Inch/Metric | Metric |
| I.D. | 3.54 in, 90 mm |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Contact Angle | 40 Degree |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Inner Ring Width | 1.69 in, 43 mm |
| O.D. | 7.48 in, 190 mm |
| Duplex Type | Single |
| Preload Level | Light |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Series | 73 |
| ISO Tolerance | Class 5 / P5 |
| Bearing Class | Class 6 / P6 |
| Width | 1.69 in, 43 mm |
| Weight | 12.41 LB |
| EAN or UPC | 7316577151186 |

