description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Width | 1.69 in, 43 mm |
| Contact Angle | 40 Degree |
| Bearing Class | Class 6 / P6 |
| Ball Material | Steel |
| No. in Set | Single Bearing |
| Seal Type | Unsealed |
| Row Type | 1 |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| Cage | Non-Metallic |
| Flush Ground | No |
| Internal Design | Universal Mounting |
| Bearing Design | Universal Mounting |
| Enclosure | Open |
| Preload Level | Light |
| Element Material | Bearing Steel |
| No. of Rows | Single |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| ISO Tolerance | Class 5 / P5 |
| Origin | Single Row Angular Contact |
| Precision | Standard |
| Duplex Type | Single |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Precision Level | Standard (ABEC 1) |
| I.D. | 3.54 in, 90 mm |
| Lubricant | Oil Preservative |
| Bearing Type | Unmounted, Angular Contact |
| O.D. | 7.48 in, 190 mm |
| Cage Type | Plastic |
| Seal Material | None |
| Snap Ring | No Snap Ring |
| Precision Rating | ABEC 3 |
| Radial Internal Clearance | Normal |
| Locking Device | No Locking Device |
| O.D. Type | Cylindrical |
| icNumber | 7695937 |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Ring Width | 1.69 in, 43 mm |
| Material | Bearing Steel |
| Inner Ring Width | 1.69 in, 43 mm |
| Capacity | High Capacity |
| No. of Bearings | 1 |
| Cage Material | Polyamide |
| Series | 73 |
| Weight | 11.184 LB |
| EAN or UPC | 7316577151193 |

