description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Rolling Element | Ball |
| Precision Rating | ABEC 3 |
| O.D. | 7.48 in, 190 mm |
| icNumber | 7695830 |
| Internal Design | Universal Mounting |
| Cage | Sheet Metal |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Preload Level | Light |
| Flush Ground | No |
| Inch/Metric | Metric |
| No. of Rows | Single |
| Duplex Type | Single |
| Material | Bearing Steel |
| Outer Ring Width | 1.69 in, 43 mm |
| Inner Ring Width | 1.69 in, 43 mm |
| Element Material | Bearing Steel |
| Precision | Standard |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| Bore Type | Cylindrical |
| Lubricant | Oil Preservative |
| Seal Type | Unsealed |
| Origin | Single Row Angular Contact |
| Bearing Type | Unmounted, Angular Contact |
| Contact Angle | 40 Degree |
| Radial Internal Clearance Specification | Normal Clearance |
| No. of Bearings | 1 |
| Precision Level | Standard (ABEC 1) |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Seal Material | None |
| Series | 73 |
| Width | 1.69 in, 43 mm |
| Capacity | Standard Capacity |
| Row Type | 1 |
| I.D. | 3.54 in, 90 mm |
| Bearing Design | Universal Mounting |
| Rows of Balls | Single |
| Snap Ring | No Snap Ring |
| Enclosure | Open |
| Cage Material | Brass |
| Cage Type | Metal |
| Ball Material | Steel |
| Radial Internal Clearance | Normal |
| Weight | 11.724 LB |
| EAN or UPC | 7316577065926 |

