description
- Angular contact ball bearings have raceways in the inner and outer rings, which are displaced with respect to each other in the direction of the bearing axis. Designed to accommodate both radial and axial loads (in one direction).
applications
- Pumps
- Compressors
- Centrifuges
features
- Inner and outer ring raceway
- Suitable for simultaneously acting radial and axial loads
- Axial load capacity increases with increasing contact angle
compliances
- 0
| Width | 1.69 in, 43 mm |
| Seal Type | Unsealed |
| Ring Type | Solid Inner Ring and Solid Outer Ring |
| Bearing Design | Single Row Angular Contact |
| Bearing Type | Unmounted, Angular Contact |
| Bore Type | Cylindrical |
| Material | Bearing Steel |
| O.D. | 7.48 in, 190 mm |
| Row Type | 1 |
| Duplex Type | Single |
| Inner Ring Width | 1.69 in, 43 mm |
| Element Material | Bearing Steel |
| Enclosure | Open |
| Bearing Class | Normal / P0 |
| I.D. | 3.54 in, 90 mm |
| Precision | Standard |
| Ball Material | Steel |
| Flush Ground | No |
| O.D. Type | Cylindrical |
| Locking Device | No Locking Device |
| No. of Bearings | 1 |
| No. of Rows | Single |
| Rows of Balls | Single |
| Capacity | High Capacity |
| Cage | Non-Metallic |
| icNumber | 7695937 |
| Preload Level | None |
| Contact Angle | 40 Degree |
| Lubricant | Oil Preservative |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Material | None |
| Precision Level | Standard (ABEC 1) |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Cage Type | Plastic |
| Outer Ring Width | 1.69 in, 43 mm |
| Series | 73 |
| Radial Internal Clearance | Normal |
| Rolling Element | Ball |
| No. in Set | Single Bearing |
| Snap Ring | No Snap Ring |
| Cage Material | Polyamide |
| Weight | 11.184 LB |
| EAN or UPC | 7316577151216 |

